Beli mesin potong kain di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mesin HL Jarum
    Mulai

    Rp2.900

  2. Mesin HL Mesin Jahit Karung
    Mulai

    Rp849.900

    Mesin HL Mesin Jahit Karung
    atribut:
    • Rated Input Power (W): 190
    • Rated Voltage (V/Hz): 220/50-60
    • No Load Speed (rpm): 12000
  3. Makita Mesin Potong Kayu 7inch
    Mulai

    Rp1.499.900

    Makita Mesin Potong Kayu 7inch
    atribut:
    • Blade Diameter (mm): 185
    • Dimensions (mm): 284x231x243
    • Power Supply Cord (m): 2
    • Carbon Brush No.: 303
    • Double Insulation: Yes
    • Free Blade: 7\"x40 Teeth
    • Max cutting capacity at 45° (mm): 44
    • Maximum Cutting Capacity (mm): 66
    • No Load Speed (rpm): 4900
    • Rate Input Power (W): 1050
  4. Autosol Metal Polish (Poles Logam)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    Autosol Metal Polish (Poles Logam)
    Deskripsi:
    Cream khusus untuk membersihkan dan mengkilapkan berbagai benda dari logam, perak, kuningan, perunggu, chrom, alumunium, nikel, dll.Benefit:-Efektif melindungi dan mencegah logam dari karat maupun korosi.-Praktis dan Tidak berbau.-Kualitas terjamin dan harga kompetitf.
  5. BITEC Cut Off Saw
    Mulai

    Rp1.099.900

  6. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.099.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  7. ALDO Mesin Jahit Karung
    Mulai

    Rp1.399.900

    ALDO Mesin Jahit Karung
    atribut:
    • Voltage (V): 220
  8. monotaro Metal Lever Shear (Cutting Cutter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.299.900

    monotaro Metal Lever Shear (Cutting Cutter)
    Deskripsi:
    It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
    • Material: steel
    • Materials (Blade): Carbon tool steel (equivalent to SK 4)
    • Effective Flute Length (mm): About 200
    • Blade Length (mm): 305
    • Hardness: HRC60
    • Handle Length (mm): 850
    • Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
    • Dimensions (mm): 150x465x1135
  9. JUKI Mesin Jahit Industrial
    Mulai

    Rp8.099.900

    JUKI Mesin Jahit Industrial
    atribut:
    • Machine Type: Industrial
    • Maximum Thickness of Material (mm): 10
    • Speed (spm): 4500
  10. Makita Mesin Profil Trimmer
    Mulai

    Rp1.399.900

    Makita Mesin Profil Trimmer
    atribut:
    • Collet: 6 mm (1/4 inch)
    • No Load Speed (rpm): 30
  11. monotaro Air Double Action Thunder (Dust Suction Type)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    monotaro Air Double Action Thunder (Dust Suction Type)
    Deskripsi:
    It is lightweight and compact so you can work with one hand.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler, spanner, pad, hose, dust bag, oil feeder
    • Type: Dust catcher
    • Overall Length (mm): 160
    • Weight (kg): 0.9
    • Overall Height (mm): 94
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Orbit Diameter (mm): 5
    • Use Hose Diameter (mm): 6.5
    • Pad Size (Ø mm): 125
    • Air Consumption (L/minute): 340
    • Revolution Per Minute (rpm): 10000
  12. KRISBOW Mesin Cut Off
    Mulai

    Rp2.199.900

  13. KRISBOW Mesin Pemotong Keramik
    Mulai

    Rp969.900

    KRISBOW Mesin Pemotong Keramik
    atribut:
    • Blade Diameter (mm): 110
    • Dimensions (LxWxH) (mm): 220x210x180.
    • Frequency (Hz): 50
    • Input Power (W): 570
    • Maximum Cutting Capacity (mm): 34
    • No Load Speed (rpm): 13300
    • Voltage (V): 220
Daftar Harga mesin potong kain Terbaru October 2026
Mesin HL Needle Bar Z/2Rp37.900
KRISBOW Mesin Potong PlatRp4.999.900
Mesin HL Spare Part Mesin Jahit KarungRp14.900
YamamaxPRO Mesin Jahit KarungRp689.900
Mesin HL JarumRp2.900
Mesin HL Mesin Jahit KarungRp849.900
Makita Mesin Potong Kayu 7inchRp1.499.900
Autosol Metal Polish (Poles Logam)Rp12.900
BITEC Cut Off SawRp1.099.900
Makita Iron Cutting MachineRp4.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)